Please login to your online account to display your discounted pricing

Fisherbrand™ High-Pressure Single-Stage Regulators


Safe, accurate delivery pressure control for noncorrosive gases

Manufacturer: genstar technologies co  10575122

 View more versions of this product

Catalog No. 10-575-122

  • / Each
 

Description & Specifications

Specifications

Inlet 580
Connection Type 0.25 in. NPT inlet
Delivery Pressure 200 to 3000psi
Diameter (Metric) Gauge 6.35cm
For Use With (Application) Use in hydrogenation, catalytic reduction, dead-end and pressure testing
Gases Measured Nitrogen
Outlet Gauge Pressure 4000psi
Seat Material PCTFE
No. of Stages Single
Product Type Gas regulator
Diameter (English) Gauge 2.5 in.
Filter Material Bronze Sintered
Material Brass
Accessories

Accessories for Catalog Number: 10575122

Item Mfr. No. Item Description Price Per Unit Quantity