Please login to your online account to display your discounted pricing

Fisherbrand™ High-Pressure Single-Stage Regulators


Safe, accurate delivery pressure control for noncorrosive gases

Manufacturer: genstar technologies co  10575121

 View more versions of this product

Catalog No. 10-575-121

  • / Each
 

Description & Specifications

Specifications

Inlet 580
Connection Type 0.25 in. NPT inlet
Delivery Pressure 100 to 1500psi
Diameter (English) Gauge 2.5 in.
Diameter (Metric) Gauge 6.35cm
Filter Material Bronze Sintered
For Use With (Application) Use in hydrogenation, catalytic reduction, dead-end and pressure testing
Gases Measured Nitrogen
Material Brass
Outlet Gauge Pressure 2000psi
Seat Material PCTFE
No. of Stages Single
Product Type Gas regulator
Accessories

Accessories for Catalog Number: 10575121

Item Mfr. No. Item Description Price Per Unit Quantity