Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J123

 View more versions of this product

 Alert

Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965H

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Capacity 3.38 oz., 100mL
Finish Glazed
Height (English) 2.12 in.
Height (Metric) 54mm
Material Porcelain
Max. Temperature (English) 2102°F
Max. Temperature (Metric) 1150°C
Thickness (English) 0.08 in.
Thickness (Metric) 2.1mm
Product Type Crucible
Capacity (English) 3.38 oz.
Capacity (Metric) 100mL
Diameter (English) Outer 2.55 in.
Diameter (Metric) Outer 65mm
Weight (English) 0.14 lb.
Weight (Metric) 64g
Accessories

Accessories for Catalog Number: FB965H

Item Mfr. No. Item Description Price Per Unit Quantity