Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J122

 View more versions of this product

 Alert

Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965G

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Product Type Crucible
Thickness (English) 0.08 in.
Weight (Metric) 37g
Diameter (Metric) Outer 53mm
Max. Temperature (Metric) 1150°C
Thickness (Metric) 2.1mm
Capacity (Metric) 50mL
Material Porcelain
Height (Metric) 43mm
Capacity 1.69 oz., 50mL
Weight (English) 0.08 lb.
Diameter (English) Outer 2.08 in.
Max. Temperature (English) 2102°F
Finish Glazed
Capacity (English) 1.69 oz.
Height (English) 1.69 in.

  • Glazed inside and out except for outside bottom surface and rim

Accessories

Accessories for Catalog Number: FB965G

Item Mfr. No. Item Description Price Per Unit Quantity  
15-193
Fisherbrand™ Economical Crucible Tongs
fisherbrand™
226CT
Stainless-steel tongs with nonbinding joints Each for $20.33
FB965V
Fisherbrand™ Porcelain Crucible Covers
fisherbrand™
J129
For use with Fisherbrand High- and Wide-Form Porcelain Crucibles Pack of 6 Each for $179.76
Case of 8 Pack for $1,438.08