Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J121

 View more versions of this product

 Alert

Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965F

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Capacity (English) 1.35 oz.
Capacity (Metric) 40mL
Capacity 1.35 oz., 40mL
Diameter (English) Outer 1.96 in.
Diameter (Metric) Outer 50mm
Finish Glazed
Height (English) 1.57 in.
Height (Metric) 40mm
Material Porcelain
Max. Temperature (English) 2102°F
Max. Temperature (Metric) 1150°C
Thickness (English) 0.47 in.
Thickness (Metric) 12mm
Weight (English) 0.07 lb.
Weight (Metric) 32g
Product Type Crucible

  • Glazed inside and out except for outside bottom surface and rim

Accessories

Accessories for Catalog Number: FB965F

Item Mfr. No. Item Description Price Per Unit Quantity  
15-193
Fisherbrand™ Economical Crucible Tongs
fisherbrand™
226CT
Stainless-steel tongs with nonbinding joints Each for $20.33
FB965V
Fisherbrand™ Porcelain Crucible Covers
fisherbrand™
J129
For use with Fisherbrand High- and Wide-Form Porcelain Crucibles Pack of 6 Each for $179.76
Case of 8 Pack for $1,438.08