Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J120

 View more versions of this product

 Alert

Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965E

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Capacity (English) 1.01 oz.
Material Porcelain
Max. Temperature (English) 2102°F
Thickness (Metric) 2mm
Weight (Metric) 26g
Capacity (Metric) 30mL
Capacity 1.01 oz., 30mL
Diameter (English) Outer 1.69 in.
Diameter (Metric) Outer 43mm
Finish Glazed
Height (English) 1.45 in.
Height (Metric) 37mm
Max. Temperature (Metric) 1150°C
Thickness (English) 0.078 in.
Weight (English) 0.057 lb.
Product Type Crucible
Accessories

Accessories for Catalog Number: FB965E

Item Mfr. No. Item Description Price Per Unit Quantity