Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J119

 View more versions of this product

 Alert

Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965D

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Capacity (English) 0.51 oz.
Capacity (Metric) 15mL
Finish Glazed
Height (English) 1.14 in.
Height (Metric) 29mm
Max. Temperature (Metric) 1150°C
Thickness (English) 0.078 in.
Thickness (Metric) 2mm
Weight (English) 0.033 lb.
Product Type Crucible
Capacity 0.51 oz., 15mL
Diameter (English) Outer 1.37 in.
Diameter (Metric) Outer 35mm
Material Porcelain
Max. Temperature (English) 2102°F
Weight (Metric) 15g
Accessories

Accessories for Catalog Number: FB965D

Item Mfr. No. Item Description Price Per Unit Quantity