Please login to your online account to display your discounted pricing

Fisherbrand™ High-Form Porcelain Crucibles


Withstand temperatures up to 1150°C (2102°F)

Manufacturer: fisherbrand™  J118

 View more versions of this product

 Alert

Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1100°C

Catalog No. FB965C

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Thickness (Metric) 2mm
Finish Glazed
Thickness (English) 0.078 in.
Weight (English) 0.026 lb.
Diameter (English) Outer 1.22 in.
Height (Metric) 26mm
Height (English) 1.02 in.
Capacity 0.33 oz., 10mL
Product Type Crucible
Max. Temperature (Metric) 1150°C
Weight (Metric) 12g
Max. Temperature (English) 2102°F
Diameter (Metric) Outer 31mm
Capacity (Metric) 10mL
Capacity (English) 0.33 oz.
Material Porcelain

  • Glazed inside and out except for outside bottom surface and rim

Accessories

Accessories for Catalog Number: FB965C

Item Mfr. No. Item Description Price Per Unit Quantity  
15-193
Fisherbrand™ Economical Crucible Tongs
fisherbrand™
226CT
Stainless-steel tongs with nonbinding joints Each for $20.33
FB965S
Fisherbrand™ Porcelain Crucible Covers
fisherbrand™
J126
For use with Fisherbrand High- and Wide-Form Porcelain Crucibles Pack of 6 Each for $86.00
Case of 8 Pack for $688.00