Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy Glass Desiccators


Annealed glass provides durability

Manufacturer: fisher scientific  VAR6821

 View more versions of this product

Desiccant plate

Catalog No. 08-595A

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Plate 9.5cm
Includes Cover
Material Annealed Glass
Diameter (Metric) Inner 10cm
Product Type Nonvacuum Desiccator
Accessories

Accessories for Catalog Number: 08595A

Item Mfr. No. Item Description Price Per Unit Quantity