Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy-Duty/Utility Funnels


Ideal for continuous lab work and heavy-duty jobs

Manufacturer: fisherbrand™  N3008000800

 View more versions of this product

Catalog No. 10-500-10

  • / Pack of 3 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Top 20.5cm
Material Polypropylene
Diameter (English) Top 8.07 in.
Height (Metric) 20.5cm
Height (English) 8.07 in.
Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Autoclavable Yes
Capacity 16.9 oz., 500mL