Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy-Duty/Utility Funnels


Ideal for continuous lab work and heavy-duty jobs

Manufacturer: fisherbrand™  N3008000314

 View more versions of this product

Catalog No. 10-500-6

  • / Pack of 12 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Diameter (English) Top 3.31 in.
Height (Metric) 11cm
Autoclavable Yes
Capacity 3.38 oz., 100mL
Capacity (English) 3.38 oz.
Material Polypropylene
Height (English) 4.33 in.
Capacity (Metric) 100mL
Diameter (Metric) Top 8.4cm