Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy-Duty Single-Stage Regulators


Ideal for applications requiring short intervals of use

Manufacturer: genstar technologies co  10575111

 View more versions of this product

Catalog No. 10-575-111

  • / Each
 

Description & Specifications

Specifications

Inlet 580
Delivery Pressure 5 to 125psi
Diameter (English) Diaphragm 2.75 in.
Diameter (Metric) Diaphragm 7cm
Gases Measured Argon, Helium, Nitrogen
Includes Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread
Outlet Gauge Pressure 2 to 200psi
Pressure Range (Inlet) 3000psi
Product Type Gas regulator
Filter Material Sintered Metal
For Use With (Application) For noncorrosive gases requiring short intervals of use
Material Chrome-plated Brass
No. of Stages Single
Accessories

Accessories for Catalog Number: 10575111

Item Mfr. No. Item Description Price Per Unit Quantity