Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy-Duty Single-Stage Regulators


Ideal for applications requiring short intervals of use

Manufacturer: genstar technologies co  10575110

 View more versions of this product

Catalog No. 10-575-110

  • / Each
 

Description & Specifications

Specifications

Inlet 580
Includes Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread
Material Chrome-plated Brass
Pressure Range (Inlet) 3000psi
No. of Stages Single
Filter Material Sintered Metal
Outlet Gauge Pressure 2 to 30psi
Product Type Gas regulator
Gases Measured Argon, Helium, Nitrogen
Diameter (Metric) Diaphragm 7cm
Delivery Pressure 2 to 15psi
For Use With (Application) For noncorrosive gases requiring short intervals of use
Diameter (English) Diaphragm 2.75 in.
Accessories

Accessories for Catalog Number: 10575110

Item Mfr. No. Item Description Price Per Unit Quantity  
14-955-100
Fisherbrand™ Adaptor Hose Barb
genstar technologies co
301103010
Used on outlet of regulator for tube connections Each for $15.17