missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Heavy-Duty Single-Stage Gas Cylinder Regulators
For noncorrosive general purpose gases. Diaphragm-Sensed Single-Stage Regulators are ideal for applications with intermittent short intervals of use.
Supplier: Fisherbrand™ 10575109
Description
- For Noncorrosive General Purpose Gases
- Stem-Type Seat Assembly for more reliable performance
- Rugged forged brass body ensures strength
- Sintered bronze inlet filter minimizes damage and contamination from dust, dirt or tank scale
- Large 2 3/4 in. diameter (7cm) diaphragm assures accurate delivery pressure
Specifications
2 to 40 psi | |
Sintered Metal | |
Air | |
590 | |
Single | |
3000 psi | |
7 cm |
Gas Regulator | |
For noncorrosive gases requiring short intervals of use | |
Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread | |
Chrome-plated Brass | |
2 to 40 psi | |
2.75 in. |