Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy-Duty Single-Stage Regulators


Ideal for applications requiring short intervals of use

Manufacturer: genstar technologies co  10575108

 View more versions of this product

Catalog No. 10-575-108

  • / Each
 

Description & Specifications

Specifications

Inlet 346
Diameter (English) Diaphragm 2.75 in.
Filter Material Sintered Metal
For Use With (Application) For noncorrosive gases requiring short intervals of use
Gases Measured Air
Material Chrome-plated Brass
No. of Stages Single
Product Type Gas regulator
Delivery Pressure 2 to 40psi
Diameter (Metric) Diaphragm 7cm
Includes Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread
Outlet Gauge Pressure 2 to 60psi
Pressure Range (Inlet) 3000psi
Accessories

Accessories for Catalog Number: 10575108

Item Mfr. No. Item Description Price Per Unit Quantity