Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy-Duty Single-Stage Regulators


Ideal for applications requiring short intervals of use

Manufacturer: genstar technologies co  10575116

 View more versions of this product

Catalog No. 10-575-116

  • / Each
 

Description & Specifications

Specifications

Inlet 540
Diameter (English) Diaphragm 2.75 in.
Diameter (Metric) Diaphragm 7cm
For Use With (Application) For noncorrosive gases requiring short intervals of use
Gases Measured Oxygen
Pressure Range (Inlet) 3000psi
Product Type Gas regulator
Delivery Pressure 2 to 40psi
Filter Material Sintered Metal
Includes Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread
Material Chrome-plated Brass
Outlet Gauge Pressure 2 to 60psi
No. of Stages Single
Accessories

Accessories for Catalog Number: 10575116

Item Mfr. No. Item Description Price Per Unit Quantity