missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy-Duty Single-Stage Gas Cylinder Regulators
For noncorrosive general purpose gases. Diaphragm-Sensed Single-Stage Regulators are ideal for applications with intermittent short intervals of use.
$393.50 - $563.24
Specifications
Type | Gas Regulator |
---|---|
Filter Material | Sintered Metal |
For Use With (Application) | For noncorrosive gases requiring short intervals of use |
Includes | Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread |
Material | Chrome-plated Brass |
Includes: Chrome-plated brass outlet needle valve with 1/4 in. NPT male thread
Catalog Number | Mfr. No. | Delivery Pressure | Gases Measured | Inlet | Outlet Gauge Pressure | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Delivery Pressure | Gases Measured | Inlet | Outlet Gauge Pressure | Price | Quantity | ||
10-575-106
|
Fisherbrand™
10575106 |
2 to 15 psi | Acetylene | 510 | 2 to 30 psi |
Each for $472.68
|
|
||
10-575-109
|
Fisherbrand™
10575109 |
2 to 40 psi | Air | 590 | 2 to 40 psi |
Each for $479.68
|
|
||
10-575-108
|
Fisherbrand™
10575108 |
2 to 40 psi | Air | 346 | 2 to 60 psi |
Each for $439.26
|
|
||
10-575-110
|
Fisherbrand™
10575110 |
2 to 15 psi | Argon, Helium, Nitrogen | 580 | 2 to 30 psi |
Each for $484.26
|
|
||
10-575-111
|
Fisherbrand™
10575111 |
5 to 125 psi | Argon, Helium, Nitrogen | 580 | 2 to 200 psi |
Each for $484.35
|
|
||
10-575-112
|
Fisherbrand™
10575112 |
2 to 40 psi | Carbon Dioxide | 320 | 2 to 60 psi |
Each for $424.26
|
|
||
10-575-114
|
Fisherbrand™
10575114 |
2 to 40 psi | Hydrogen | 350 | 2 to 60 psi |
Each for $563.24
|
|
||
10-575-113
|
Fisherbrand™
10575113 |
5 to 125 psi | Carbon Dioxide | 320 | 2 to 200 psi |
Each for $484.35
|
|
||
10-575-116
|
Fisherbrand™
10575116 |
2 to 40 psi | Oxygen | 540 | 2 to 60 psi |
Each for $479.68
|
|
||
10-575-115
|
Fisherbrand™
10575115 |
5 to 125 psi | Hydrogen | 350 | 2 to 200 psi |
Each for $563.24
|
|
||
10-575-118
|
Fisherbrand™
10575118 |
2 to 40 psi | Propane | 510 | 2 to 60 psi |
Each for $393.50
|
|
||
10-575-117
|
Fisherbrand™
10575117 |
5 to 125 psi | Oxygen | 540 | 2 to 200 psi |
Each for $479.68
|
|
||
10-575-119
|
Fisherbrand™
10575119 |
2 to 40 psi | Nitrous Oxide | 326 | 2 to 60 psi |
Each for $433.09
|
|
||
Description
- For Noncorrosive General Purpose Gases
- Stem-Type Seat Assembly for more reliable performance
- Rugged forged brass body ensures strength
- Sintered bronze inlet filter minimizes damage and contamination from dust, dirt or tank scale
- Large 2 3/4 in. diameter (7cm) diaphragm assures accurate delivery pressure
Specifications
Gas Regulator | |
For noncorrosive gases requiring short intervals of use | |
Chrome-plated Brass | |
2.75 in. |
Sintered Metal | |
Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread | |
Single | |
7 cm |