missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy-Duty Single-Stage Regulators

Ideal for applications requiring short intervals of use

Manufacturer:  Genstar Technologies Co 10575114

 View more versions of this product

Catalog No. 10-575-114


 

Specifications Description & Specifications

Specifications

350
Chrome-plated Brass
Chrome-plated Brass outlet needle valve with 0.25 in. NPTM thread
Gas regulator
3000psi
For noncorrosive gases requiring short intervals of use
Sintered Metal
2 to 40psi
7cm
Single
Hydrogen
2.75 in.
2 to 60psi
Accessories