Please login to your online account to display your discounted pricing

Fisherbrand™ Heavy-Duty Brushes


Spiral-wound bristles for cleaning beakers

Manufacturer: fisher scientific  BR541

 View more versions of this product

Catalog No. 03-541

  • / Each
  • / Pack of 12 Each
 

Description & Specifications

Specifications

For Use With (Application) For cleaning beakers
Product Type Heavy Duty Brush
Diameter (English) Bristle 2.5 in.
Diameter (Metric) Bristle 6.4cm
Handle Material Wood
Length (English) Bristle 4 in.
Length (Metric) Bristle 10cm
Length (English) 12 in.
Length (Metric) 30.5cm