Please login to your online account to display your discounted pricing

Fisherbrand™ Natural HDPE Round Handled Jug with White Polypropylene PE Foam Cap


To store large volumes of product. Fisherbrand™ Natural HDPE Round Handled Jug with White Polypropylene PE Foam Cap is ideal for liquids.

Manufacturer: fisherbrand™  263996

Catalog No. 02-912-115

  • / Case of 40 Each
 

Description & Specifications

Specifications

Closure Color White
Type Round Jug
Shape Round
Closure Size 38-400
Liner Material PE Foam
Mouth Narrow
Neck Finish 38-400
Closure Type Screw
Color Natural
Quantity 40/Cs.
Capacity (Metric) 64 oz., 1920mL
Closure Material Polypropylene
Capacity (English) 64 oz.
Material HDPE
Capacity 67.62 oz., 2000mL
Closure Liner Foam Polyethylene

  • Feature finger grips for easy handling
  • Provides moisture barrier and are impact resistant