Please login to your online account to display your discounted pricing

Fisherbrand™ Hanging Drop Slides


For examining living microorganisms such as bacteria and yeast in hanging drops

Manufacturer: fisherbrand™  ER1519

 View more versions of this product

Catalog No. 12-560B

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Diameter (English) 0.7 in.
No. of Wells 2
Diameter (Metric) 18mm
Product Type Hanging Drop Slide
Thickness 1.4 to 1.6mm
For Use With (Application) Examining living microorganisms such as bacteria and yeast in hanging drops