missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Handheld Labeling System Labels
Easy-to-use, lightweight, dating and coding system for the laboratory.
Description
- Handheld labeler loads quickly and dispenses labels without jamming
- Available labels include “Expires,” “Received Opened,” “Sterile,” and blank white
- All labels allow user to dial in two lines of information with up to eight characters per line to be printed (see inset)
- Available characters include two Gregorian dates for printing expiration and autoclave dating with an additional band for load and sterilizer numbers
- Contains dollar signs for price-marking applications
- Labels have autoclavable adhesive that can withstand temperatures up to 132°C (270°F) for 20 min.
Order Info
Label size: 0.62 x 0.93 in. (1.6 x 2.4cm). 1000 labels per roll.
Specifications
“Received Opened” Label | |
Handheld labeling system, laboratory | |
Up to270°F |
Autoclavable | |
Received Opened imprint | |
Up to 132°C |