Please login to your online account to display your discounted pricing

Fisherbrand™ Round Clear Wide Mouth Graduated Bottles


Manufacturer: fisherbrand™  W014179

 View more versions of this product

Catalog No. 02-912-303

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Material Phenolic Resin
Diameter (Metric) 76mm
Height (Metric) 145mm
Material Soda Lime Glass
Liner Material Rubber
Quantity 24/PK.
Capacity (Metric) 500mL
Capacity (English) 16 oz.
Closure Screw
Closure Liner Rubber
Closure Size 70-400
Color Clear
Capacity 16 oz., 500mL