Please login to your online account to display your discounted pricing

Fisherbrand™ Graduated Polystyrene Beakers


Economical throwaway beakers make excellent sample containers

Manufacturer: fisherbrand™  08732125

 View more versions of this product

Catalog No. 087-32-125

  • / Case of 100 Each
 

Description & Specifications

Specifications

Product Type Beaker
Material PS (Polystyrene)
Capacity (Metric) 800mL
Temperature (English) Max. Operating 200°F
Diameter (English) Base 3.98 in.
Diameter (Metric) Base 10.1cm
Diameter (English)Top 5.1 in.
Height (English) 4.17 in.
Capacity 27.05 oz., 800mL
Height (Metric) 10.59cm
Graduated Yes
Temperature (Metric) Max. Operating 93°C
Disposable Yes
Includes Four way pour spout
Accuracy ±2%
Diameter (Metric)Top 12.9cm

  • Four-way pour spout for flexibility
  • Chemical resistant to dilute or weak acids, aqueous solutions, alcohols, and bases Withstand temperatures to 93°C (200°F)
  • Graduations in mL and oz., accurate to ±2%