Please login to your online account to display your discounted pricing

Fisherbrand™ Graduated Polystyrene Beakers


Economical throwaway beakers make excellent sample containers

Manufacturer: fisherbrand™  08732124

 View more versions of this product

Catalog No. 087-32-124

  • / Case of 100 Each
 

Description & Specifications

Specifications

Product Type Beaker
Material PS (Polystyrene)
Capacity (Metric) 250mL
Temperature (English) Max. Operating 200°F
Temperature (Metric) Max. Operating 93°C
Disposable Yes
Height (English) 3.19 in.
Diameter (Metric)Top 9.1cm
Capacity 8.45 oz., 250mL
Diameter (English) Base 2.6 in.
Diameter (English)Top 3.62 in.
Graduated Yes
Height (Metric) 8.1cm
Includes Four way pour spout
Accuracy ±2%
Diameter (Metric) Base 6.6cm

  • Four-way pour spout for flexibility
  • Chemical resistant to dilute or weak acids, aqueous solutions, alcohols, and bases Withstand temperatures to 93°C (200°F)
  • Graduations in mL and oz., accurate to ±2%