Please login to your online account to display your discounted pricing

Fisherbrand™ Graduated Polystyrene Beakers


Economical throwaway beakers make excellent sample containers

Manufacturer: fisherbrand™  08732123

 View more versions of this product

Catalog No. 087-32-123

  • / Case of 100 Each
 

Description & Specifications

Specifications

Product Type Beaker
Material PS (Polystyrene)
Capacity (Metric) 150mL
Diameter (Metric)Top 8.2cm
Includes Four way pour spout
Diameter (Metric) Base 5.51cm
Temperature (Metric) Max. Operating 93°C
Graduated Yes
Height (Metric) 6.5cm
Capacity 5.07 oz., 150mL
Accuracy ±2%
Height (English) 2.56 in.
Diameter (English) Base 2.17 in.
Temperature (English) Max. Operating 200°F
Disposable Yes
Diameter (English)Top 3.25 in.

  • Four-way pour spout for flexibility
  • Chemical resistant to dilute or weak acids, aqueous solutions, alcohols, and bases Withstand temperatures to 93°C (200°F)
  • Graduations in mL and oz., accurate to ±2%