Please login to your online account to display your discounted pricing

Fisherbrand™ Graduated Polypropylene Laboratory Bottles


Ideal for storing a wide variety of liquids and solids

Manufacturer: fisherbrand™  5015050125

 View more versions of this product

Catalog No. 03-405-31

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 125mL
Capacity (English) 4.2 oz.
Closure Material Polypropylene
Closure Size 38mm
Closure Type Screw
Color Clear
Diameter (Metric) 50mm
Diameter (Metric) Inner Neck 33mm
Height (Metric) 103mm
Material Polypropylene
Neck Finish 38
Capacity 4.2 oz., 125mL