missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Graduated Polypropylene Laboratory Bottles
Ideal for storing a wide variety of liquids and solids.
Description
Ideal for storing a wide variety of liquids and solids.
- Wide mouth provides easy filling
- Autoclavable
- Chemical resistant
- Leakproof†
- Clear polypropylene allows easy viewing of fluid level
- Printed graduations show milliliters and fluid ounces, allowing estimation of volumes remaining
- Large white marker space for easy labeling
- Supplied with screw caps
† Fisher Scientific assigns the term “leakproof” to bottle/closure systems with closures smaller than 100mm after they are filled with water, are inverted, and withstand air pressure of 2psig for 2 minutes; or to bottle/closure systems of 100 or 120mm after they are filled with water and inverted for 15 minutes, and no water escapes. Note: These tests, using other liquids, may not yield the same results. To ensure safe usage, Fisher Scientific advises customers to test Fisherbrand bottles and closures under conditions of their planned applications.
Specifications
Polypropylene | |
165 mm | |
6.49 in. | |
55 mm | |
500 mL | |
Clear, Translucent | |
Polypropylene | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Autoclavable | |
Wide |
Bottle | |
75 mm | |
Screw Cap | |
17 oz., 500 mL | |
17 oz. | |
45 mm | |
55 | |
Yes | |
Yes |