missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Graduated LDPE Wide-Mouth Bottles

Provide easy filling and pouring.

Supplier:  Fisherbrand™ 800100467

 View more versions of this product

Catalog No. 03-415-500




Description

Description

  • Translucent for better visibility
  • Virtually unbreakable, yet flexible
  • Ideal for general storage of liquids and powders
  • Chemically resistant to most weak and strong acids and organic solvents
  • Maximum use temperature: 80°C (176°F)
  • Can be radiation, gas, EtOH or chemically sterilized
Caps
  • Polypropylene caps have valve-seal design for perfect, leakproof fit with molded pouring lip and seal
  • Deep square threads withstand vibration and help prevent cap back-off Ribbed caps provide good grip for tight closure and easy opening
  • Inner surfaces are smooth and rounded for thorough emptying and cleaning Protruding neck ring under cap holds shrink-wrap securely in place

Not autoclavable. Strong oxidizing agents and some solvents can cause softening and swelling.

Specifications

Specifications

Polypropylene
38 mm
125 mL
Translucent
Translucent
Not Autoclavable
Screw Cap
4.2 oz., 125 mL
4.2 oz.
LDPE
38
SDS
Documents

Documents

Promotions

Promotions