Please login to your online account to display your discounted pricing

Fisherbrand™ Graduated LDPE Wide-Mouth Bottles


Provide easy filling and pouring

Manufacturer: fisherbrand™  800100468

 View more versions of this product

Catalog No. 03-415-501

  • / Dozen of 12 Each
  • / Case of 4 Dozen
 

Description & Specifications

Specifications

Closure Color Translucent
Closure Type Screw
Closure Size 45mm
Neck Finish 45
Capacity (English) 8.45 oz.
Color Translucent
Material LDPE
Capacity (Metric) 250mL
Capacity 8.45 oz., 250mL
Closure Material Polypropylene