missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Graduated HDPE Rectangular Bottles
Save valuable shelf space while providing greater materials storage.
Description
Save valuable shelf space while providing greater materials storage.
Ideal for shipping and storing solid chemicals, liquids and pastes.
- Graduated in mL
- Wide mouth for convenient cleaning, sample filling and retrieval
- HDPE screw cap with LDPE inner security seal eliminates leaks
- Attachment holes on closure and bottle shoulder permit attachment of identification tag or custody seal
Specifications
70 mm | |
Screw Cap | |
1.496 in. | |
2.76 in. | |
1.7 oz., 50mL | |
1.7 oz. | |
Square Bottle HDPE 50mL | |
24 mm (Inner Neck) | |
Internal Plug | |
38mm | |
230°F | |
100 | |
Case, Pack | |
Non-sterile | |
38mm | |
10mL | |
Not Autoclavable | |
Wide |
1.496 in. | |
HDPE | |
Square Bottle | |
No | |
50 mL | |
White, Translucent | |
0.945 in. | |
24 mm | |
HDPE | |
110°C | |
24mmmm | |
10 | |
Yes | |
Translucent | |
Translucent | |
Yes | |
Yes | |
Square |