Please login to your online account to display your discounted pricing

Fisherbrand™ Graduated HDPE Rectangular Bottles


Save valuable shelf space — while providing greater materials storage

Manufacturer: fisherbrand™  2262950025

 View more versions of this product

Catalog No. 03-311-3A

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner Neck 18mm
Height (Metric) 52mm
Length (Metric) 1.25mm
Capacity (English) 0.87 oz.
Closure Material HDPE
Color White
Diameter (English) Inner Neck 0.7 in.
Capacity (Metric) 25mL
Width (Metric) 1.25mm
Closure Type Screw
Autoclavable No
Height (English) 2 in.
Material HDPE
Capacity 0.87 oz., 25mL