missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Graduated HDPE Rectangular Bottles
Save valuable shelf space while providing greater materials storage.
Description
Save valuable shelf space while providing greater materials storage.
Ideal for shipping and storing solid chemicals, liquids and pastes.
- Graduated in mL
- Wide mouth for convenient cleaning, sample filling and retrieval
- HDPE screw cap with LDPE inner security seal eliminates leaks
- Attachment holes on closure and bottle shoulder permit attachment of identification tag or custody seal
Specifications
138 mm | |
Screw Cap | |
2.76 in. | |
5.38 in. | |
16 oz., 500mL | |
16 oz. | |
Square Bottle HDPE 500mL | |
45 mm (Inner Neck) | |
Internal Plug | |
70mm | |
230°F | |
36 | |
Case, Pack | |
Non-sterile | |
80mm | |
50mL | |
Not Autoclavable | |
Wide |
3.15 in. | |
HDPE | |
Square Bottle | |
No | |
500 mL | |
White, Translucent | |
1.7 in. | |
45 mm | |
HDPE | |
110°C | |
45mm | |
6 | |
Yes | |
Translucent | |
Translucent | |
Yes | |
Yes | |
Square |