missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Glass Vacuum Viscometer Tubes

Cannon™-Manning type viscometer tubes for measuring viscosities of highly viscous materials such as asphalt cement at 60°C (140°F) according to ASTM™ D 2171.

Manufacturer:  Fisherbrand™ 9724H68

 View more versions of this product

Catalog No. 13-617-1



Description

Description

  • Includes calibration certificate
  • Minimum sample volume, 6mL
  • Require liquid bath depth of 180mm

Order Info

Holder not supplied.
Smaller ASTM™ sizes available; contact your customer service representative.

Specifications

Specifications

10
Yes
2 in.
Instruction sheet, calibration certificate
±0.5%
0.2 oz.
36 to 800 Ps
ASTM D2171
36 to 800 P
2 cPs/sec. at 300mm Hg Bulb B, 0.6 cPs/sec. at 300mm Hg Bulb C
ASTM D2171, calibration certificate
5.1cm
Borosilicate Glass
6mL
10
For measurement of viscosity of highly viscous materials
Cannon™ Manning Vacuum Viscometer
Documents