Please login to your online account to display your discounted pricing

Fisherbrand™ Glass Ubbelohde Calibrated Viscometer Tubes


For measurement of kinematic viscosities of petroleum products according to ASTM™ D 445 and D 446.

Manufacturer: fisher scientific  9721R68

 View more versions of this product

Catalog No. 13-614D

  • / Each
 

Description & Specifications

Specifications

ASTM Numbers 2
Approximate Constant 0.1 cSt/sec.
Calibrated Yes
Certifications/Compliance ASTM D445, ASTM D446, ISO 3104, ISO 3105, calibration certificate
Depth (English) Bath 9.5 in.
Depth (Metric) Bath 24.1cm
Includes Instruction sheet, calibration certificate
Material Borosilicate Glass
Precision ±0.2%
Sample Volume (English) 11mL
Sample Volume (Metric) 0.37 oz.
Size 2
Viscosity 20 to 100 cSt
For Use With (Application) For measurement of kinematic viscosity of transparent Newtonian liquids
Product Type Ubbelohde Viscometer

  • Certified accurate (certificate included)
  • Excellent precision
  • Borosilicate glass
  • Minimum sample volume: 11mL
  • Require liquid bath depth of 241mm

Holder not supplied
Popular sizes listed; other ASTM™ sizes available. Contact your Fisher Scientific representative for more information.

Accessories

Accessories for Catalog Number: 13614D

Item Mfr. No. Item Description Price Per Unit Quantity