missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 51 Expansion Short Style Glass Shell Vials without Closures
Short-style shell vials are ideal for storing dry products.
Description
Short-style shell vials are ideal for storing dry products.
- Plain top design
- Lab pack quantities
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications
Clear | |
Borosilicate Glass | |
Yes | |
Ideal for storing dry products | |
8 dr. | |
95 mm | |
Shell Vial |
25 mm | |
Non-sterile | |
30 mL | |
144 | |
30 mL | |
ASTM E438 |