Please login to your online account to display your discounted pricing

Fisherbrand™ 51 Expansion Short Style Glass Shell Vials without Closures


Short-style shell vials are ideal for storing dry products.

Manufacturer: fisherbrand™  KFS609314

 View more versions of this product

Catalog No. 03-339-30G

  • / Pack of 144 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 16mL
No. per Pack 144
Diameter (Metric) Outer 21mm
Material Borosilicate Glass
Color Clear
Capacity (English) 4 dr.
Type Shell Vial
Height (Metric) 70mm
For Use With (Application) Ideal for storing dry products