Please login to your online account to display your discounted pricing

Fisherbrand™ 51 Expansion Short Style Glass Shell Vials without Closures


Short-style shell vials are ideal for storing dry products.

Manufacturer: fisherbrand™  KFS609312

 View more versions of this product

Catalog No. 03-339-30E

  • / Pack of 144 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Capacity (Metric) 8mL
Diameter (Metric) Outer 17mm
Color Clear
Capacity (English) 2 dr.
Material Borosilicate Glass
Type Shell Vial
Height (Metric) 60mm
For Use With (Application) Ideal for storing dry products
No. per Pack 144