Please login to your online account to display your discounted pricing

Fisherbrand™ 51 Expansion Short Style Glass Shell Vials without Closures


Short-style shell vials are ideal for storing dry products.

Manufacturer: fisherbrand™  FS609311

 View more versions of this product

Catalog No. 03-339-30C

  • / Pack of 144 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outer 15mm
Capacity (Metric) 4mL
No. per Pack 144
Capacity (English) 1 dr.
Material Borosilicate Glass
Height (Metric) 45mm
Type Shell Vial
For Use With (Application) Ideal for storing dry products
Color Clear