Please login to your online account to display your discounted pricing

Fisherbrand™ 51 Expansion Glass Shell Vials with Plug Style Closures


Straight-sided

Manufacturer: fisherbrand™  KFS60965D120

 View more versions of this product

Catalog No. 03-339-26H

  • / Pack of 144 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Closure Type Titeseal™
Diameter (Metric) Outside 29mm
Color Clear
Capacity (English) 12 dr.
Material Borosilicate Glass
Type Shell Vial
Volume (Metric) 44.3mL
Height (Metric) 94mm
For Use With (Application) Ideal for storing dry products
Volume (English) 12 dr.