Please login to your online account to display your discounted pricing

Fisherbrand™ 51 Expansion Glass Shell Vials with Plug Style Closures


Straight-sided

Manufacturer: fisherbrand™  KFS60965D10

 View more versions of this product

Catalog No. 03-339-26G

  • / Pack of 144 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Type Shell Vial
Volume (English) 10 dr.
Height (Metric) 80mm
Color Clear
Closure Type Titeseal™
For Use With (Application) Ideal for storing dry products
Volume (Metric) 36.9mL
Capacity (English) 10 dr.
Material Borosilicate Glass
Diameter (Metric) Outside 29mm