Please login to your online account to display your discounted pricing

Fisherbrand™ 51 Expansion Short Style Glass Shell Vials without Closures


Short-style shell vials are ideal for storing dry products.

Manufacturer: fisherbrand™  FS6093114

 View more versions of this product

Catalog No. 03-339-30A

  • / Pack of 144 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Capacity (English) 0.25 dr.
No. per Pack 144
Capacity (Metric) 1mL
Diameter (Metric) Outer 9mm
Material Borosilicate Glass
Color Clear
Height (Metric) 30mm
For Use With (Application) Ideal for storing dry products
Type Shell Vial