Please login to your online account to display your discounted pricing

Fisherbrand™ Glass Fiber Circles


Faster flow, higher retention than cellulose filters

Manufacturer: fisherbrand™  WHT0980421A

 View more versions of this product

Catalog No. 09-804-21A

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Diameter (Metric) Outside 2.1cm
Thickness (Metric) 0.32mm
Material Glass Fiber
Flow Rate Fast
For Use With (Application) General purpose, air pollution monitoring, biochemical biological filtration cells, precipitated proteins, scintillation counting, radioimmunoassays
Grade G6
Diameter (English) Outside 0.82 in.
Temperature (English) Maximum 932°F
Particle Retention 1.6μm
Thickness (English) 0.012 in.
Temperature (Metric) Max 500°C