Please login to your online account to display your discounted pricing

Fisherbrand™ Glass Fiber Circles


Faster flow, higher retention than cellulose filters

Manufacturer: fisherbrand™  WHT0980421D

 View more versions of this product

Catalog No. 09-804-21D

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Diameter (English) Outside 0.82 in.
Flow Rate Fast
Grade G8
Particle Retention 2.5μm
Temperature (English) Maximum 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.027 in.
Thickness (Metric) 0.69mm
Diameter (Metric) Outside 2.1cm
For Use With (Application) General purpose, clinical specimen filtration, recommended prefilter for 0.45μm pore size or smaller membrane filters
Material Glass Fiber
Accessories

Accessories for Catalog Number: 0980421D

Item Mfr. No. Item Description Price Per Unit Quantity