Please login to your online account to display your discounted pricing

Fisherbrand™ Glass EPA Vials


Packaged in partitioned trays

Manufacturer: fisherbrand™  02912382

 View more versions of this product

Catalog No. 02-912-382

  • / Case of 144 Each
 

Description & Specifications

Specifications

Certifications/Compliance EPA
Volume (English) 0.67 oz.
Material Borosilicate Glass
Type EPA Vial
Diameter (Metric) Outside 28mm
For Use With (Application) For light sensitive materials
Diameter (English) Outside 1.1 in.
Cap Lid Type Screw
Includes 0.125 in. PTFE/silicone septa, open-top polypropylene screw caps
Material Closure Polypropylene
Closure Type Screw
Capacity (English) 5 dr.
Capacity (Metric) 20.0mL
Color Amber
Height (Metric) 95mm
Volume (Metric) 20mL
Height (English) 3.74 in.