Please login to your online account to display your discounted pricing

Fisherbrand™ Glass EPA Vials


Packaged in partitioned trays

Manufacturer: fisherbrand™  02912381

 View more versions of this product

Catalog No. 02-912-381

  • / Case of 144 Each
 

Description & Specifications

Specifications

Includes 0.125 in. PTFE/silicone septa, open-top polypropylene screw caps
Material Closure Polypropylene
Diameter (Metric) Outside 28mm
For Use With (Application) For general analysis
Color Clear
Diameter (English) Outside 1.1 in.
Type EPA Vial
Material Borosilicate Glass
Closure Type Screw
Capacity (English) 5 dr.
Cap Lid Type Screw
Capacity (Metric) 20.0mL
Volume (English) 0.67 oz.
Volume (Metric) 20mL
Certifications/Compliance EPA
Height (Metric) 95mm
Height (English) 3.74 in.