Please login to your online account to display your discounted pricing

Fisherbrand™ Glass EPA Vials


Packaged in partitioned trays

Manufacturer: fisherbrand™  02912379

 View more versions of this product

Catalog No. 02-912-379

  • / Case of 144 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 28mm
Includes 0.125 in. PTFE/silicone septa, open-top polypropylene screw caps
Material Borosilicate Glass
For Use With (Application) For general analysis
Material Closure Polypropylene
Closure Type Screw
Capacity (English) 10 dr.
Capacity (Metric) 40.0mL
Cap Lid Type Screw
Diameter (English) Outside 1.1 in.
Volume (English) 1.35 oz.
Color Clear
Volume (Metric) 40mL
Certifications/Compliance EPA
Type EPA Vial
Height (Metric) 95mm
Height (English) 3.74 in.

  • Borosilicate glass Clear vials for general analysis; amber vials for light-sensitive materials
  • GPI thread, 24-400