missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ General-Purpose PTFE Forceps
For use up to 260°C (500°F).
Description
For use up to 260°C (500°F).
- Totally inert
- Noncontaminating
Compliance
PTFE resin conforms to FDA requirements for use with Food & Beverage & USP Class VI requirements.
Specifications
Straight, Square | |
PTFE | |
Tweezers/Forceps | |
General Purpose/Food and Beverage |
3.94 in. | |
10.0 cm | |
Ea. |