Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Total Immersion Thermometers: Red Organic Fill


Manufacturer: fisher scientific  B608003420

 View more versions of this product

Catalog No. 13-201-671

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1.5, ±2 Above 212°F
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Total
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 11.8 in.
Length (Metric) Overall 300mm
Material White Back Glass
Subdivision 2°F
Temperature Range (English) 0° to 300°F
Thermometer Fill Red Organic
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy ±1.5, ±2 Above 212°F