Please login to your online account to display your discounted pricing

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers, Economical Grade


With red organic liquid with white back glass

Manufacturer: fisher scientific  B608002320

 View more versions of this product

Catalog No. 13201541

  • / Each
 

Description & Specifications

Specifications

Grade Economical
Certifications/Compliance ISO/IEC 17025:2005, A2LA
Length (English) Overall 11.8 in.
Immersion Length 76mm
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Length (Metric) Overall 300mm
Immersion Type Partial
Temperature Range (English) Not Applicable
Temperature Range (Metric) -35° to +50°C
Material White Back Glass
Accuracy ±1.5°C
Subdivision 1°C
Thermometer Fill Red Organic
Accuracy ±1.5°C